DGTR 20B-3D40-JHP-SL-MC Parting and Grooving Side Lock Type Tools with Bottom Inlets for High-Pressure Coolant

Article no.: 3328584
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DO-GRIP Twisted 2-Sided
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3328584
EAN / GTIN 7291075386226
Manufacturer number 3328584
L-Number L23920 2825

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 3.18 mm, Cutting Width Minimum (CWN) 3 mm, Overall Height (OAH) 28.1 mm, Overall Length (OAL) 105.6 mm

Feature:

  • Body Width (WB) 2.4 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width Maximum (CWX) 3.18 mm
  • Cutting Width Minimum (CWN) 3 mm
  • Head Length (LH) 35.6 mm
  • Overall Height (OAH) 28.1 mm
  • Overall Length (OAL) 105.6 mm
  • Shank Height (H) 20 mm
  • Shank Width (B) 20 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 40 mm

Suitable products

From the same series "DO-GRIP Twisted 2-Sided" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart