ICN 157 IC08 Exchangeable SUMOCHAM Drilling Heads for Machining ISO N Materials

Article no.: 3328373
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUMOCHAM CHAMDRILL LINE
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 3328373
EAN / GTIN 7291075296778
Manufacturer number 3328373
L-Number L24050 2495

Description

Description:

Inserted Solid Drill Heads, Cutting Diameter (DC) 15.7 mm, Insert Seat Size Code (SSC) 15.0, Point Angle (SIG) 140 Degrees

Feature:

  • Cutting Diameter (DC) 15.7 mm
  • Functional Length (LF) 6.33 mm
  • Insert Seat Size Code (SSC) 15.0
  • Insert Thickness (S) 8.73 mm
  • Point Angle (SIG) 140 Degrees
  • Point Length (PL) 2.4 mm

Suitable products

From the same series "SUMOCHAM CHAMDRILL LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart