TGSF 100-3-22K-JHP Slitting Cutters with Coolant Channels Carrying TANG-GRIP Inserts

Article no.: 3327455
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TANGSLIT
    Type of product Side milling cutter

    Identification numbers & Classifications

    Article number 3327455
    EAN / GTIN 7291075381825
    Manufacturer number 3327455
    L-Number L24130 83

    Description

    Description:

    Slotters, Connection Diameter Machine Side (DCONMS) 22 mm, Cutting Depth Maximum (CDX) 29 mm, Cutting Diameter (DC) 100 mm, Cutting Item Count (CICT) 6, Cutting Width (CW) 3 mm, Cutting Width Maximum (CWX) 3.05 mm, Cutting Width Minimum (CWN) 3 mm, Flute Count (NOF) 6, Hub Diameter (DHUB) 40 mm, Peripheral Effective Cutting Edge Count (ZEFP) 6

    Feature:

    • Connection Code Machine Side (CCMS) Disk type
    • Connection Diameter Machine Side (DCONMS) 22 mm
    • Cutting Depth Maximum (CDX) 29 mm
    • Cutting Diameter (DC) 100 mm
    • Cutting Item Count (CICT) 6
    • Cutting Width (CW) 3 mm
    • Cutting Width Maximum (CWX) 3.05 mm
    • Cutting Width Minimum (CWN) 3 mm
    • Flute Count (NOF) 6
    • Hub Diameter (DHUB) 40 mm
    • Master Insert Identification (MIID) TAG N3C
    • Peripheral Effective Cutting Edge Count (ZEFP) 6
    • Rotational Speed Maximum (RPMX) 3820 rpm

    Suitable products

    Inserts

    From the same series "TANGSLIT" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart