MTFLE D20-3-22-21 External Multi-Tooth Threading Shell Mills

Article no.: 3326683
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MILLTHREAD
    Type of product thread milling cutter

    Identification numbers & Classifications

    Article number 3326683
    EAN / GTIN 7291075380217
    Manufacturer number 3326683
    L-Number L24090 181

    Description

    Description:

    Indexable Threadmill Bodies, Connection Diameter Machine Side (DCONMS) 22 mm, Coolant Supply Property (CSP) Coolant Thru, Cutting Diameter (DC) 20 mm, Overall Length (OAL) 63 mm, Usable Length (LU) 27 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 22 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter (DC) 20 mm
    • Depth of Cut Maximum (APMX) 21 mm
    • Flute Count (NOF) 3
    • Overall Length (OAL) 63 mm
    • Usable Length (LU) 27 mm

    Suitable products

    Inserts

    From the same series "MILLTHREAD" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart