SEL 1000 M16-JHP External Threading Tools with Coolant Channels

Article no.: 3326464
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARTHREAD
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3326464
EAN / GTIN 7291075381702
Manufacturer number 3326464
L-Number L24090 303

Description

Description:

Laydown Threading Indexable Holders

Feature:

  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Direction (HAND): Left Hand
  • Shank Height (H): 1″
  • Shank Width (B): 1″

Suitable products

From the same series "ISCARTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart