QCP 090-2M IC908 Exchangeable Double Margin, Self-Centering SUMOCHAM Drilling Heads, for ISO P Materials with High Surface Finish Results

Article no.: 3325615
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SUMOCHAM CHAMDRILL LINE
    Type of product Cutter insert for boring

    Identification numbers & Classifications

    Article number 3325615
    EAN / GTIN 7291075382112
    Manufacturer number 3325615
    L-Number L24050 1784

    Description

    Description:

    Inserted Solid Drill Heads, Cutting Diameter (DC) 9 mm, Insert Seat Size Code (SSC) 9.0, Point Angle (SIG) 136 Degrees, Protruding Length (LPR) 5.8 mm

    Feature:

    • Cutting Diameter (DC) 9 mm
    • Functional Length (LF) 3.89 mm
    • Insert Seat Size Code (SSC) 9.0
    • Point Angle (SIG) 136 Degrees
    • Point Length (PL) 1.91 mm
    • Protruding Length (LPR) 5.8 mm

    Suitable products

    Tool holders

    From the same series "SUMOCHAM CHAMDRILL LINE" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart