Measuring tape 5 m With belt clip

Article no.: 33251
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measuring tape

Identification numbers & Classifications

Article number 33251
EAN / GTIN 4010995332518
Manufacturer number 33251
L-Number L60070 4581

Description

Description:

  • Meets your requirements: The auto-lock system keeps the measuring tape firmly fixed in every position.
  • Simplifies your work: Measurement comfort thanks to the ergonomic shape and anti-slip material.
  • Makes handling easier: A strong magnet at the end of the hook guarantees adhesion to all metal surfaces.
  • Saves time: Quick and easy reading of the measurement value thanks to a robust, high-contrast steel measuring tape.
  • Product dimensions: 5m x 19mm
  • Application: For measuring and marking distances.
  • Material: Steel measuring tape
  • Precision has the highest priority at every construction site. Unfortunately, measuring tools requires plenty of storage space and often has an unwieldy design. With its integrated belt clip, the measuring tape from Wiha can be attached to any work pants, making it ready to grab and use at any time. In addition, it is distinguished by an auto lock system. This keeps the measuring tape permanently fixed in position and can be pulled back gently and in a controlled manner using the thumb lock button thanks to the internal high-performance spring. In addition, its ergonomic shape and anti-slip shield ensure high measurement comfort at the construction site and guarantee that the measuring tape does not slip out of your hand accidentally. Thanks to a powerful magnet at the end of the hook, the measuring tape from Wiha adheres to all metal surfaces and facilitates your work without further assistance. The yellow colored steel measuring tape allows easy reading of the measurements, also in poorly illuminated work situations.
  • Accuracy class II 2014/32/EU Art. 17 (CE/MID)

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Width (mm): 40
  • Height (mm): 80
  • Overall length (mm): 70
  • Length Measuring tape (mm): 5000
  • Width Measuring tape (mm): 19
  • Measuring tape (Length x Width) (mm): 5000 x 19
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart