SPMR 100408PDR IC808 Precision Insert Used for Semi-Finishing and Finishing Applications

Article no.: 3324856
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIQUAD
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 3324856
EAN / GTIN 7291075476866
Manufacturer number 3324856
L-Number L23910 921

Description

Description:

Milling Indexable Inserts, Inscribed Circle Diameter (IC) 10.2 mm, Insert Length (INSL) 10.2 mm, Insert Thickness (S) 4.13 mm

Feature:

  • Corner Radius (RE) 0.8 mm
  • Cutting Direction (HAND) Right Hand
  • Inscribed Circle Diameter (IC) 10.2 mm
  • Insert Length (INSL) 10.2 mm
  • Insert Thickness (S) 4.13 mm
  • Maximum Feed per Tooth (fz(max)) 0.1 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.05 mm/tooth

Suitable products

From the same series "HELIQUAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart