MTET D8.8-1-C6C-08 Indexable Threading Endmills with Cylindrical Shanks for Single Point Inserts

Article no.: 3324561
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MILLTHREAD
    Type of product thread milling cutter

    Identification numbers & Classifications

    Article number 3324561
    EAN / GTIN 7291075380095
    Manufacturer number 3324561
    L-Number L24090 43

    Description

    Description:

    Indexable Threadmill Bodies, Connection Diameter Machine Side (DCONMS) 6 mm, Coolant Supply Property (CSP) Coolant Thru, Cutting Diameter (DC) 8.8 mm, Overall Length (OAL) 100 mm

    Feature:

    • Connection Code Machine Side (CCMS) Cylindrical
    • Connection Diameter Machine Side (DCONMS) 6 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter (DC) 8.8 mm
    • Flute Count (NOF) 1
    • Overall Length (OAL) 100 mm
    • Shank Type Round

    Suitable products

    Inserts

    From the same series "MILLTHREAD" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart