FFQ4 D1.00-3-2.0-W1.00-09 Fast Feed Endills Carrying Single-Sided Inserts with 4 Cutting Edges

Article no.: 3323706
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILL4FEED
Type of product End / face mill

Identification & Classification

Article number 3323706
EAN / GTIN 7291075386745
Manufacturer number 3323706
L-Number L23980 2964

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1″ ,Cutting Diameter (DC/DCX) 1″ ,Cutting Item Count (CICT) 3 ,Depth of Cut Maximum (APMX) 0.047″ ,Overall Length (OAL) 4.3″

Feature:

  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 1″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 0.437″
  • Cutting Diameter (DC/DCX): 1″
  • Cutting Diameter Maximum (DCX): 1″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 3
  • Depth of Cut Maximum (APMX): 0.047″
  • Head Length (LH): 2″
  • Master Insert Identification (MIID): FFQ4 SOMT 090412T
  • Overall Length (OAL): 4.3″
  • Ramping Angle Maximum (RMPX): 5.4 Degrees
  • Tool Cutting Edge Angle (KAPR): 12 Degrees
  • Torque (TQ): 17.7 lbfxin

Suitable products

From the same series "MILL4FEED" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart