MT LNHU 4006 I4UN IC908 Thread Milling Inserts for American (UN, UNC, UNF, UNEF, UNS) Full Profile Threads for General Applications

Article no.: 3323507
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLTHREAD
Type of product Cutter insert for milling

Identification & Classification

Article number 3323507
EAN / GTIN 7291075375152
Manufacturer number 3323507
L-Number L24290 56

Description

Description:

Indexable Threadmill Inserts, Insert Length (INSL) 40 mm, Insert Thickness Total (S1) 6.4 mm, Insert Width (W1) 20.8 mm, Thread Pitch (TP) 6.35 mm, Threads per Inch (TPI) 4 Threads/″

Feature:

  • Insert Length (INSL) 40 mm
  • Insert Thickness Total (S1) 6.4 mm
  • Insert Width (W1) 20.8 mm
  • Thread Form Type (THFT) UN60
  • Thread Pitch (TP) 6.35 mm
  • Thread Type (TTP_DF2) INT
  • Threads per Inch (TPI) 4 Threads/″

Suitable products

From the same series "MILLTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart