FFQ4 D035-05-M16-09 Fast Feed Endmills with FLEXFIT Threaded Adaptation Carrying Single-Sided Square Inserts with 4 Cutting Edges

Article no.: 3323360
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MILL4FEED
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 3323360
    EAN / GTIN 7291075386660
    Manufacturer number 3323360
    L-Number L23980 23

    Description

    Description:

    Indexable End Mills, Connection Diameter Machine Side (DCONMS) 29 mm, Cutting Diameter (DC/DCX) 35 mm, Cutting Item Count (CICT) 5, Depth of Cut Maximum (APMX) 1.2 mm, Overall Length (OAL) 60 mm

    Feature:

    • Connection Code Machine Side (CCMS) FLEXFIT
    • Connection Diameter Machine Side (DCONMS) 29 mm
    • Connection Thread Nominal Size Machine Side (THSZMS) M16
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter (DC) 20.7 mm
    • Cutting Diameter (DC/DCX) 35 mm
    • Cutting Diameter Maximum (DCX) 35 mm
    • Cutting Item Count (CICT) 5
    • Depth of Cut Maximum (APMX) 1.2 mm
    • Drive Size (DRVS) 25 mm
    • Functional Length (LF) 35 mm
    • Master Insert Identification (MIID) FFQ4 SOMT 090412T
    • Overall Length (OAL) 60 mm
    • Ramping Angle Maximum (RMPX) 2.7 Degrees
    • Tool Cutting Edge Angle (KAPR) 12 Degrees
    • Torque (TQ) 2 Nxm

    Suitable products

    Inserts

    From the same series "MILL4FEED" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart