HM390 SM D040-49-4-16-10 Extended Flute Shell Mills Carrying HM390 TPKT 1003 Triangular Inserts with 3 Helical Cutting Edges

Article no.: 3322870
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI3MILL
Type of product Indexable insert cutter

Identification numbers & Classifications

Article number 3322870
EAN / GTIN 7291075431391
Manufacturer number 3322870
L-Number L23980 849

Description

Description:

Shell Mills, Connection Diameter Machine Side (DCONMS) 38.8 mm, Cutting Diameter (DC) 40 mm, Cutting Item Count (CICT) 28, Depth of Cut Maximum (APMX) 49 mm, Flute Count (NOF) 4, Overall Length (OAL) 65 mm

Feature:

  • Arbor Style A
  • Connection Diameter Machine Side (DCONMS) 38.8 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 40 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 28
  • Depth of Cut Maximum (APMX) 49 mm
  • Flute Count (NOF) 4
  • Master Insert Identification (MIID) HM390 TPKT 1003
  • Overall Length (OAL) 65 mm

Suitable products

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart