MNC 332-265 A32-175-09-8D Large Diameter Indexable Drills for the Wind Turbine Industry

Article no.: 3321306
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series COMBICHAM
Type of product Indexable drill

Identification numbers & Classifications

Article number 3321306
EAN / GTIN 7291075385694
Manufacturer number 3321306
L-Number L24040 158

Description

Opis:

Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC) 33.2 mm, Overall Length (OAL) 364.3 mm, Usable Length (LU) 270.6 mm

Cecha szcz.:

  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 33.2 mm
  • Flange Diameter (DF) 42 mm
  • Length Group 8xD
  • Master Insert Identification (MIID) SOGT 09T306-W
  • Overall Length (OAL) 364.3 mm
  • Point Length (PL) 5.57 mm
  • Protruding Length (LPR) 304.3 mm
  • Shank Length (LS) 60 mm
  • Usable Length (LU) 270.6 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart