TR45 TXMT 1004 IC830 Single-Sided Inserts with Three Cutting Edges for 45° Chamfering and Face Milling

Article no.: 3320886
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TOR6MILL
Type of product Indexable insert for milling

Identification & Classification

Article number 3320886
EAN / GTIN 7291075387971
Manufacturer number 3320886
L-Number L23910 663

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 3 mm, Inscribed Circle Diameter (IC) 7.3 mm, Insert Thickness (S) 3.9 mm

Feature:

  • Corner Radius (RE) 0.4 mm
  • Cutting Direction (HAND) Right Hand
  • Depth of Cut Maximum (APMX) 3 mm
  • Inscribed Circle Diameter (IC) 7.3 mm
  • Insert Thickness (S) 3.9 mm
  • Maximum Feed per Tooth (fz(max)) 0.4 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.2 mm/tooth

Suitable products

From the same series "TOR6MILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart