TR6 ER D32-80-6-C32-07 Multifunction Endmills That Carry Four Different Insert Geometries

Article no.: 3320752
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TOR6MILL
Type of product End / face mill

Identification & Classification

Article number 3320752
EAN / GTIN 7291075388039
Manufacturer number 3320752
L-Number L23980 1413

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC/DCX) 32 mm, Cutting Item Count (CICT) 6, Depth of Cut Maximum (APMX) 1 mm, Overall Length (OAL) 160 mm, Shank Type Round, Shank Type Round, Usable Length (LU) 75.5 mm

Feature:

  • Body Half Taper Angle (BHTA) 18 Degrees
  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 30 mm
  • Cutting Diameter (DC/DCX) 32 mm
  • Cutting Diameter Maximum (DCX) 32 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 6
  • Depth of Cut Maximum (APMX) 1 mm
  • Functional Length (LF) 160 mm
  • Head Length (LH) 80 mm
  • Master Insert Identification (MIID) TR6 TNCU 070210
  • Overall Length (OAL) 160 mm
  • Shank Type Round
  • Usable Length (LU) 75.5 mm

Suitable products

From the same series "TOR6MILL" View all

Services & product advisors

Direct purchase
To shopping cart