Description:
Indexable End Mills, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC/DCX) 25 mm, Cutting Item Count (CICT) 5, Depth of Cut Maximum (APMX) 1 mm, Overall Length (OAL) 140 mm, Shank Type Round, Shank Type Round, Usable Length (LU) 65.5 mm
Feature:
- Body Half Taper Angle (BHTA) 18 Degrees
- Connection Code Machine Side (CCMS) Cylindrical
- Connection Diameter Machine Side (DCONMS) 25 mm
- Coolant Supply Property (CSP) Coolant Thru
- Cutting Diameter (DC) 23 mm
- Cutting Diameter (DC/DCX) 25 mm
- Cutting Diameter Maximum (DCX) 25 mm
- Cutting Direction (HAND) Right Hand
- Cutting Item Count (CICT) 5
- Depth of Cut Maximum (APMX) 1 mm
- Functional Length (LF) 140 mm
- Head Length (LH) 70 mm
- Master Insert Identification (MIID) TR6 TNCU 070210
- Overall Length (OAL) 140 mm
- Shank Type Round
- Usable Length (LU) 65.5 mm