MT LNHU 2104 14NPSF IC908 External and Internal NPSF Full Profile Thread Milling Inserts

Article no.: 3320132
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
Price for 2 Piece: 114.56 £
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLTHREAD
Type of product Cutter insert for milling

Identification & Classification

Article number 3320132
Copy
EAN / GTIN 7291075376623
Copy
Manufacturer number 3320132
Copy
L-Number L24290 173
Copy

Description

Description:

Indexable Threadmill Inserts, Insert Length (INSL) 21 mm, Insert Thickness Total (S1) 4.75 mm, Insert Width (W1) 12.6 mm, Thread Pitch (TP) 1.814 mm, Threads per Inch (TPI) 14 Threads/″

Feature:

  • Insert Length (INSL) 21 mm
  • Insert Thickness Total (S1) 4.75 mm
  • Insert Width (W1) 12.6 mm
  • Thread Form Type (THFT) NPSF
  • Thread Pitch (TP) 1.814 mm
  • Thread Type (TTP_DF2) EXT
  • Threads per Inch (TPI) 14 Threads/″

Suitable products

From the same series "MILLTHREAD" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart