Description:
This edge sensor allows you to make accurate measurements independant of your skill level by automatically detecting edges used in measurements. The Optoeye 200 offers you the following benefits: OPTOEYE 200 reduces the effect of operator skill level on accuracy by automatically detecting edges used in measurements. PJ-H30: You can use the OPTOEYE edge detector on models PJ-H30A (requires adapter plate 12AAG983). The PJ-H30D models have a built-in edge detector. PV-5110, PJ-3515F and PJ-A14: You can use the OPTOEYE edge detector in combination with the QM-Data 200. PJ-PLUS: You can use the OPTOEYE edge detector on models 302-801-10/. 302-802-10. in . combination. with the QM-Data 200. When you are using the OPTOEYE all projector scales must be connected to QM-Data 200 directly and built-in counters can no longer be used (except PJ-H30D type).
Feature:
Description: Edge detection sensor OPTOEYE 200