HSK A63 SRKIN20X120 CX Thermal Shrink Chucks with HSK DIN69893 Form A Tapered Shank and Jet Coolant Grooves along the Shank Bore

Article no.: 3319753
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 3319753
EAN / GTIN 7291075381139
Manufacturer number 3319753
L-Number L24120 1527

Description

Description:

Shrink Fit Holders, Connection Diameter Workpiece Side (DCONWS) 20 mm

Feature:

  • Body Length_2 (LB_2) 89 mm
  • Connection Diameter Workpiece Side (DCONWS) 20 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart