C5 GHIC-70 CUT-GRIP holders with CAMFIX Exchangeable Shanks for Internal Grooving and Turning Blades

Article no.: 3317868
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MODULAR-GRIP
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3317868
    EAN / GTIN 7291075403640
    Manufacturer number 3317868
    L-Number L23920 1375

    Description

    Description:

    Groove/Turn Indexable Holders, Connection Diameter Machine Side (DCONMS) 50 mm, Overall Length (OAL) 150 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 50 mm
    • Functional Width (WF) 26.5 mm
    • Head Length (LH) 100 mm
    • Overall Length (OAL) 150 mm
    • Shank Height (H) 26 mm

    From the same series "MODULAR-GRIP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart