C4 GHAIR-25 Boring Bars with CAMFIX Exchangeable Shanks for Internal Grooving and Turning

Article no.: 3317861
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series MODULAR-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3317861
EAN / GTIN 7291075403497
Manufacturer number 3317861
L-Number L23920 1338

Description

Description:

Groove/Turn Indexable Holders, Connection Diameter Machine Side (DCONMS) 40 mm, Overall Length (OAL) 71.4 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Functional Width (WF) 20 mm
  • Head Length (LH) 25 mm
  • Minimum Bore Diameter (DMIN) 25 mm
  • Overall Length (OAL) 71.4 mm

From the same series "MODULAR-GRIP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart