TGMA 304K IC5010 Utility Double-Ended Inserts for External and Internal Grooving and Turning of Cast Iron

Article no.: 3317745
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 3317745
EAN / GTIN 7291075381955
Manufacturer number 3317745
L-Number L23940 302

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.4 mm, Cutting Depth Maximum (CDX) 10.3 mm, Overall Length (OAL) 13.5 mm

Feature:

  • Corner Radius (RE) 0.4 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.05 mm
  • Cutting Depth Maximum (CDX) 10.3 mm
  • Insert Rake Angle (GAN) 15 Degrees
  • Max. Grooving Feed (fg(max)) 0.13 mm/rev
  • Min. Grooving Feed (fg(min)) 0.07 mm/rev
  • Overall Length (OAL) 13.5 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart