SD CAB T15-14/0.55-SP17 Adapters for Connecting SD Solid Carbide T-Slot Milling Heads and MULTI-MASTER Shanks

Article no.: 3317290
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series T-SLOT
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 3317290
EAN / GTIN 7291075326253
Manufacturer number 3317290
L-Number L24070 245

Description

Description:

Solid End Mill Shanks, Connection Diameter Machine Side (DCONMS) 23.9 mm, Connection Thread Nominal Size Workpiece Side (THSZWS) M6x0.5, Overall Length (OAL) 37 mm

Feature:

  • Body Diameter (BD) 17 mm
  • Body Length Maximum (LBX) 6 mm
  • Connection Diameter Machine Side (DCONMS) 23.9 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) T15
  • Connection Thread Nominal Size Workpiece Side (THSZWS) M6x0.5
  • Drive Size (DRVS) 20 mm
  • Overall Length (OAL) 37 mm

From the same series "T-SLOT" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart