SD CAB T12-14/0.55-SP13 Adapters for Connecting SD Solid Carbide T-Slot Milling Heads and MULTI-MASTER Shanks

Article no.: 3317287
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series T-SLOT
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 3317287
EAN / GTIN 7291075326246
Manufacturer number 3317287
L-Number L24070 30

Description

Description:

Solid End Mill Shanks, Connection Diameter Machine Side (DCONMS) 18.3 mm, Connection Thread Nominal Size Workpiece Side (THSZWS) M4x0.5, Overall Length (OAL) 31.65 mm

Feature:

  • Body Diameter (BD) 13 mm
  • Body Length Maximum (LBX) 4.3 mm
  • Connection Diameter Machine Side (DCONMS) 18.3 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) T12
  • Connection Thread Nominal Size Workpiece Side (THSZWS) M4x0.5
  • Drive Size (DRVS) 16 mm
  • Overall Length (OAL) 31.65 mm

From the same series "T-SLOT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart