QuickRelease adaptor machine operated hexagonal 1/4″ Outer-4kant 1/2″ L.50mm

Article no.: 33161001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Converter

    Identification numbers & Classifications

    Article number 33161001
    EAN / GTIN 4018754284245
    Manufacturer number 33161001
    L-Number L60010 6294

    Description

    Description:

    • With external hexagon drive
    • For machine-operated IMPACT sockets DIN 3129/ISO 2725-2 with internal square DIN 3121/ISO 1174-2
    • With a larger flange diameter for improved installation of the IMPACT inserts
    • Chrome-Alloy Steel, burnished

    Feature:

    • External hex [inch): 1/4
    • External hexagon drive: E 6,3
    • External square [inch]: 1/2 ″
    • Height mm (h): 19,2 mm
    • Length [mm): 50 mm
    • No.: 3316/1QR
    • Outer square [inch]: E 12,5 mm
    • Weight: 46 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart