BASIC* 2-in-1 cut-off wheels 230 x 2,5 x 22,23 mm A 30 Q- BF

Article no.: 331607
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 331607
EAN / GTIN 9003173316078
Manufacturer number 331607
L-Number L50140 2842

Description

Description:

The BASIC 2in1 cut-off wheel is the perfect tool for all cutting tasks. No matter if metal sheets, profiles, pipes, bars or solid material made of steel or stainless steel, with this cut-off wheel you are perfectly served. Rugged construction and reliable performance make this tool the perfect choice for do-it-yourselfer and professional alike. Get your cut-off jobs done faster and more efficiently with the BASIC 2in1 cut-off wheel.

Feature:

  • Form: 42 CUT-OFF WHEEL DEPR.
  • Specification : A 30 Q- BF
  • Dimension (D x U x H): 230 x 2,5 x 22,23 mm
  • Diameter: 230 mm
  • Thickness: 2.5 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Vs /max: 80 m/s
  • Material suitability: Stainless steel;Steel
  • Product line: BASIC
  • Tool for: Angle grinder

Advantage:

  • The chemical purity makes it possible to work on steel and stainless steel
  • Convenient and low-burr cutting with good wheel life
  • Short working times thanks to good cutting ability

Application:

  • For machining different steel and stainless steel grades
  • For cutting metal sheets, profiles, pipes, rods and solid material

Recommendation:

  • 1.0 to 1.9 mm for fastest cutting and minimum burr formation
  • 2.0 to 3.0 mm for long lifetime and maximum stability

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart