MM S-A-H045-HSK A40-T08 MULTI-MASTER Threaded Connection Shanks with an Integral HSK DIN 69893 Form A Tapered Adaptation

Article no.: 3315508
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MULTI-MASTER
    Type of product Threaded copy mill arbor

    Identification numbers & Classifications

    Article number 3315508
    EAN / GTIN 7291075335248
    Manufacturer number 3315508
    L-Number L24070 216

    Description

    Description:

    Solid End Mill Shanks, Connection Diameter Machine Side (DCONMS) 40 mm, Connection Thread Nominal Size Workpiece Side (THSZWS) T08, Overall Length (OAL) 20 mm, Shank Size (SS) 40

    Feature:

    • Body Diameter (BD) 11.6 mm
    • Body Length Maximum (LBX) 25 mm
    • Connection Code Machine Side (CCMS) HSK
    • Connection Diameter Machine Side (DCONMS) 40 mm
    • Connection Thread Nominal Size Workpiece Side (THSZWS) T08
    • Overall Length (OAL) 20 mm
    • Shank Size (SS) 40

    Suitable products

    Accessories

    From the same series "MULTI-MASTER" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart