HFIL 15.9MC Boring Bars for Internal Grooving and Turning

Article no.: 3314671
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIFACE
Type of product Boring bar

Identification numbers & Classifications

Article number 3314671
EAN / GTIN 7291075092424
Manufacturer number 3314671
L-Number L23920 1211

Description

Description:

Face Groove/Turn Indexable Holders ,Cutting Depth Maximum (CDX) 0.197″ ,Cutting Width (CW) 0.157″ ,Cutting Width Maximum (CWX) 0.236″ ,Cutting Width Minimum (CWN) 0.118″ ,Overall Length (OAL) 5.906″

Feature:

  • Connection Diameter Machine Side (DCONMS): 5/8″
  • Cutting Depth Maximum (CDX): 0.197″
  • Cutting Direction (HAND): Left Hand
  • Cutting Width (CW): 0.157″
  • Cutting Width Maximum (CWX): 0.236″
  • Cutting Width Minimum (CWN): 0.118″
  • Functional Width (WF): 0.438″
  • Overall Length (OAL): 5.906″

Suitable products

From the same series "HELIFACE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart