MTE D0.65-1-MMT08-14 Indexable Threading Endmills with a MULTI-MASTER Shank Connection

Article no.: 3313461
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MILLTHREAD
    Type of product thread milling cutter

    Identification numbers & Classifications

    Article number 3313461
    EAN / GTIN 7291075374889
    Manufacturer number 3313461
    L-Number L24090 324

    Description

    Description:

    • Indexable Threadmill Bodies
    • Connection Diameter Machine Side (DCONMS): 0.48″
    • Coolant Supply Property (CSP): Coolant Thru
    • Cutting Diameter (DC): 0.65″
    • Overall Length (OAL): 0.96″

    Feature:

    • Connection Code Machine Side (CCMS): MultiMaster
    • Connection Diameter Machine Side (DCONMS): 0.48″
    • Coolant Supply Property (CSP): Coolant Thru
    • Cutting Diameter (DC): 0.65″
    • Depth of Cut Maximum (APMX): 0.55″
    • Flute Count (NOF): 1
    • Overall Length (OAL): 0.96″
    • Thread Type (TTP_DF2): INT

    From the same series "MILLTHREAD" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart