HM390 TDCR 150532PDFR-P IC28 Triangular Inserts with 3 Helical Cutting Edges for 90° Shoulder Accuracy

Article no.: 3313136
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI3MILL
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 3313136
EAN / GTIN 7291075312669
Manufacturer number 3313136
L-Number L23910 721

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 13 mm, Inscribed Circle Diameter (IC) 11.4 mm, Insert Length (INSL) 15 mm, Insert Thickness (S) 6 mm

Feature:

  • Corner Radius (RE) 3.2 mm
  • Depth of Cut Maximum (APMX) 13 mm
  • Inscribed Circle Diameter (IC) 11.4 mm
  • Insert Included Angle (EPSR) 60 Degrees
  • Insert Length (INSL) 15 mm
  • Insert Thickness (S) 6 mm
  • Maximum Feed per Tooth (fz(max)) 0.2 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.08 mm/tooth
  • Number of Cutting Edges 3
  • Wiper Edge Length (BS) 0.5 mm

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart