Hi-Vis T-Shirt Hi-vis yellow XXL

Article no.: 331310093300XXL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb
Unisex size 2XL
Type of product High visibility shirt

Identification numbers & Classifications

Article number 331310093300XXL
EAN / GTIN 7330509254998
Manufacturer number 331310093300XXL

Description

Version:


Main material
100% polyester, pique, 130g/m²

Details
V neck

Reflex
50 mm wide reflective tape, Reflective tape on shoulders and body

Description:

  • A comfy, fluorescent T-shirt with V neck and short sleeves
  • The fabric has good breathability and is certified to EN 471/EN ISO 20471 Class 2, high visibility clothing

Standard:

  • EN ISO 20471, Class 2
  • Combination Certification A

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart