WRENCH COOL TUBE C5 Clamping and Removing Wrenches for CAMFIX (ISO 26623-1) Cooling Tubes

Article no.: 3313025
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chuck key

Identification numbers & Classifications

Article number 3313025
EAN / GTIN 7291075357677
Manufacturer number 3313025
L-Number L24000 342

Description

Description:

Cutting Tool Wrenches, Body Diameter (BD) 20.8 mm, Overall Length (OAL) 50 mm

Feature:

  • Body Diameter (BD) 20.8 mm
  • Overall Length (OAL) 50 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart