MT 16C13 8UN-MMT08 IC908 Carbide Milling Heads with a Threaded Connection for Internal UN Thread Profile

Article no.: 3311813
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER Indexable Solid
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 3311813
EAN / GTIN 7291075222036
Manufacturer number 3311813
L-Number L24210 397

Description

Description:

Solid Thread Mill Heads, Connection Thread Nominal Size Machine Side (THSZMS) T08, Thread Diameter Size (TDZ) 1.0, Threads per Inch (TPI) 8 Threads/″

Feature:

  • Connection Code Machine Side (CCMS) MultiMaster
  • Connection Thread Nominal Size Machine Side (THSZMS) T08
  • Cutting Diameter (DC) 16 mm
  • Flute Count (NOF) 3
  • Functional Length (LF) 20 mm
  • Overall Length (OAL) 27.95 mm
  • Thread Diameter Size (TDZ) 1.0
  • Thread Form Type (THFT) UN60
  • Threads per Inch (TPI) 8 Threads/″

From the same series "MULTI-MASTER Indexable Solid" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart