SD D1.50-H375D-SP17 IC908 Interchangeable Solid Carbide T-Slot Milling Heads

Article no.: 3311779
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series T-SLOT
    Type of product Side milling cutter

    Identification numbers & Classifications

    Article number 3311779
    EAN / GTIN 7291075312317
    Manufacturer number 3311779
    L-Number L24060 732

    Description

    Description:

    Solid End Mill Heads ,Connection Diameter Machine Side (DCONMS) 0.669″ ,Cutting Depth Maximum (CDX) 0.393″ ,Cutting Diameter (DC) 1.488″ ,Flute Count (NOF) 10 ,Overall Length (OAL) 0.393″

    Feature:

    • Connection Diameter Machine Side (DCONMS): 0.669″
    • Corner Radius (RE): 0.016″
    • Cutting Depth Maximum (CDX): 0.393″
    • Cutting Diameter (DC): 1.488″
    • Cutting Width (CW): 3/8″
    • Fixing Hole Diameter (D1): 0.385″
    • Flute Count (NOF): 10
    • Overall Length (OAL): 0.393″
    • Tool Cutting Edge Angle (KAPR): 90 Degrees

    From the same series "T-SLOT" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart