BT30 SRK 5X50 Thermal Shrink Chucks with BT MAS-403 Tapered Shanks for Carbide Tools

Article no.: 3310797
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 3310797
EAN / GTIN 7291075188257
Manufacturer number 3310797
L-Number L24120 239

Description

Description:

Shrink Fit Holders, Body Length (LB) 36.3 mm, Connection Diameter Workpiece Side (DCONWS) 5 mm, Shank Size (SS) 30

Feature:

  • Body Length (LB) 36.3 mm
  • Connection Code Machine Side (CCMS) BT
  • Connection Diameter Workpiece Side (DCONWS) 5 mm
  • Protruding Length (LPR) 72 mm
  • Shank Size (SS) 30

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart