SCIR 41-200R15K00 IC1008 Grooving and Parting Inserts

Article no.: 3310166
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 3310166
EAN / GTIN 7291075387001
Manufacturer number 3310166
L-Number L23940 2015

Description

Description:

Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 10 mm, Cutting Width (CW) 2 mm

Feature:

  • Cutting Depth Maximum (CDX) 10 mm
  • Cutting Width (CW) 2 mm
  • Insert Rake Angle (GAN) 0 Degrees

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart