PICCO LM050.25-10 IC909 Profiling Inserts with Coolant Channel Optimized for Machining Medical Parts

Article no.: 3309747
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutter insert for turning

Identification & Classification

Article number 3309747
Copy
EAN / GTIN 7291075361636
Copy
Manufacturer number 3309747
Copy
L-Number L24030 880
Copy

Description

Description:

Solid and Brazed Groove/Turn & Part Off, Connection Diameter Machine Side (DCONMS) 4 mm, Corner Radius (RE) 0.02 mm, Cutting Depth Maximum (CDX) 0.1 mm, Overall Length (OAL) 24 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 4 mm
  • Corner Radius (RE) 0.02 mm
  • Cutting Depth Maximum (CDX) 0.1 mm
  • Cutting Direction (HAND) Left Hand
  • Front End Width (a) 2.2 mm
  • Minimum Bore Diameter (DMIN) 2.5 mm
  • Overall Length (OAL) 24 mm
  • Overhang Minimum (OHN) 10 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart