H600 WXCU 070515HP IC5820 Double-Sided Inserts with 6 Cutting Edges for Fast Feed Machining

Article no.: 3309563
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series FEEDMILL
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 3309563
    EAN / GTIN 7291075236897
    Manufacturer number 3309563
    L-Number L23970 599

    Description

    Description:

    Milling Indexable Inserts, Insert Length (INSL) 7.16 mm, Insert Thickness (S) 5.9 mm

    Feature:

    • Corner Radius (RE) 1.5 mm
    • Cutting Direction (HAND) Right Hand
    • Insert Length (INSL) 7.16 mm
    • Insert Thickness (S) 5.9 mm
    • Maximum Feed per Tooth (fz(max)) 0.86 mm/tooth
    • Minimum Feed per Tooth (fz(min)) 0.34 mm/tooth
    • Number of Cutting Edges 6

    Suitable products

    Tool holders

    From the same series "FEEDMILL" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart