{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour | high vis orange | |
Unisex size | XL | |
Standard/regulation | EN ISO 20471 | |
with reflective material (good visibility) | yes | |
Arm length | Long sleeve | |
Number of breast pockets | 1 | |
Type of product | Sweatshirt |
Article number | 330819745300XL | |
EAN / GTIN | 7330509615973 | |
Manufacturer number | 330819745300XL |