Ladies high vis sweatshirt S

Article no.: 330819743300S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour high vis gelb
Unisex size S
Type of product Sweatshirt

Identification numbers & Classifications

Article number 330819743300S
EAN / GTIN 7330509615881
Manufacturer number 330819743300S

Description

Version:


Main material
100% polyester, one side brushed, 240 g/m².

Pockets
Chest pocket with zipper
Side pockets with zipper

Details
High collar

Functionality
Women's cut

Reflex
50 mm wide reflective tape, Reflective tape on body, sleeves and shoulders

Front closure
One-way plastic zipper

Finish
Wristlet at sleeve end
Ribbed hem

Description:

High vis sweatshirt in a women's fit and reflectors on all sides, so you're visible from all directions. The sweatshirt has a zip, two pockets on the front and a breast pocket. Designed for maximum comfort at work and certified to EN ISO 20471, XS-M Class 2, L-> Class 3. Highly visible protective clothing.

Standard:

  • Certified according to EN ISO 20471, XS-S Class 2, M-> Class 3
  • Combination Certification C

Services & product advisors

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart