LPGIL 16-15.5-420T9 IC907 Inserts for Axial Grooves Inside Radial Grooves and for Radial Grooves Inside Axial Grooves

Article no.: 3307501
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series CUT-GRIP
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 3307501
    EAN / GTIN 7291075281361
    Manufacturer number 3307501
    L-Number L23940 2012

    Description

    Description:

    Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 8.5 mm, Cutting Width (CW) 4 mm

    Feature:

    • Axial Groove Outside Diameter Minimum (DAXN) 200 mm
    • Corner Radius (RE) 2 mm
    • Cutting Depth Maximum (CDX) 8.5 mm
    • Cutting Width (CW) 4 mm

    Suitable products

    Tool holders

    From the same series "CUT-GRIP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart