Women's Polo Shirt Red L

Article no.: 330710355600L
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour rot
    Unisex size L
    Type of product Polo shirt

    Identification numbers & Classifications

    Article number 330710355600L
    EAN / GTIN 7330509220078
    Manufacturer number 330710355600L

    Description

    Version:


    Main material
    100% cotton, pique knit, 220 g/m²

    Details
    Neck opening with buttons
    Rib-knitted collar
    Reinforced shoulder seam, Reinforced neck seam
    Vent on side

    Functionality
    Regular fit, Women's cut, Tapered waistline

    Finish
    Rib-knit sleeve

    Description:

    • Polo shirt in women's cut
    • Rib knit collar and cuffs
    • Reinforced neck and shoulder seams

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart