HSK A63WH ASHL25-45 HPMC Holders with HSK Exchangeable Shanks Carrying Square Shank Tools for 45° Mounting on Turn-Mill Machines with HPMC

Article no.: 3303160
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 3303160
EAN / GTIN 7291075437355
Manufacturer number 3303160
L-Number L24120 2918

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 63 mm

Feature:

  • Body Diameter (BD) 100 mm
  • Body Length (LB) 30 mm
  • Clamping Length Workpiece Side (LSCWS) 70 mm
  • Connection Code Machine Side (CCMS) HSK
  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Overall Height (OAH) 83 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart