Adaptor 1/2″ - 3/4″ L.49mm

Article no.: 33030005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adaptor

Identification numbers & Classifications

Article number 33030005
EAN / GTIN 4018754017201
Manufacturer number 33030005
L-Number L60010 2605

Description

Description:

  • 1/2″ internal square drive
  • Outer outer square E 20, inner inner square G 12.5
  • Finish: Chrome-Alloy-Steel, burnished

Feature:

  • d: 30 mm
  • External square drive (inch): 3/4″
  • Length [mm): 49 mm
  • Square drive inside (inch): 1/2″
  • Weight: 174 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart