Universal joint 1/2″ L.52mm

Article no.: 33020000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Universal joint

Identification numbers & Classifications

Article number 33020000
EAN / GTIN 4018754017188
Manufacturer number 33020000
L-Number L60010 6044

Description

Feature:

  • d: 32 mm
  • External square drive (inch): 1/2″
  • Length [mm): 52 mm
  • Square drive inside (inch): 1/2″
  • Weight: 228 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart