PENTA D40R300PB-15D IC808G Pentagonal Inserts for Parting Bearing Steel and other Ductile Materials

Article no.: 3301664
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3301664
EAN / GTIN 7291075362220
Manufacturer number 3301664
L-Number L24080 373

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.1 mm, Cutting Width (CW) 3 mm

Feature:

  • Chip Breaker Type PB
  • Corner Radius (RE) 0.1 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width (CW) 3 mm
  • Max. Grooving Feed (fg(max)) 0.06 mm/rev
  • Min. Grooving Feed (fg(min)) 0.03 mm/rev

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart