Optiliner

Article no.: 3301
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Folding trolley

Identification numbers & Classifications

Article number 3301
EAN / GTIN 4017976033013
Manufacturer number 3301
L-Number L90080 953

Description

Version:

mounted

Description:

Tubular steel cart, powder coated. Derived timber material boards with coloured plastic surface. Handlebar foldable onto platform. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).

Feature:

Total load capacity (kg): 400
Length of usable platform (mm): 900
Width of usable platform (mm): 600
Height of loading platform (mm): 230
Total length (mm): 1010
Total width (mm): 620
Total height (mm): 1030
Tyres: TPE
Wheel size (mm): 160 x 40

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart