TGSF 63-4-10K-JHP Slitting Cutters with Coolant Channels Carrying TANG-GRIP Inserts

Article no.: 3300959
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANGSLIT
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3300959
EAN / GTIN 7291075381801
Manufacturer number 3300959
L-Number L24130 47

Description

Description:

Slotters, Connection Diameter Machine Side (DCONMS) 10 mm, Cutting Depth Maximum (CDX) 14 mm, Cutting Diameter (DC) 63 mm, Cutting Item Count (CICT) 6, Cutting Width (CW) 4 mm, Cutting Width Maximum (CWX) 4.05 mm, Cutting Width Minimum (CWN) 4 mm, Flute Count (NOF) 6, Hub Diameter (DHUB) 32 mm, Peripheral Effective Cutting Edge Count (ZEFP) 6

Feature:

  • Connection Code Machine Side (CCMS) Disk type
  • Connection Diameter Machine Side (DCONMS) 10 mm
  • Cutting Depth Maximum (CDX) 14 mm
  • Cutting Diameter (DC) 63 mm
  • Cutting Item Count (CICT) 6
  • Cutting Width (CW) 4 mm
  • Cutting Width Maximum (CWX) 4.05 mm
  • Cutting Width Minimum (CWN) 4 mm
  • Flute Count (NOF) 6
  • Hub Diameter (DHUB) 32 mm
  • Master Insert Identification (MIID) TAG N4C
  • Peripheral Effective Cutting Edge Count (ZEFP) 6
  • Rotational Speed Maximum (RPMX) 5000 rpm

Suitable products

Inserts

From the same series "TANGSLIT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart