TGSF 125-4-32K-JHP Slitting Cutters with Coolant Channels Carrying TANG-GRIP Inserts

Article no.: 3300956
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series TANGSLIT
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3300956
EAN / GTIN 7291075381795
Manufacturer number 3300956
L-Number L24130 115

Description

Description:

Slotters, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Depth Maximum (CDX) 34 mm, Cutting Diameter (DC) 125 mm, Cutting Item Count (CICT) 8, Cutting Width (CW) 4 mm, Cutting Width Maximum (CWX) 4.05 mm, Cutting Width Minimum (CWN) 4 mm, Flute Count (NOF) 8, Hub Diameter (DHUB) 55 mm, Peripheral Effective Cutting Edge Count (ZEFP) 8

Feature:

  • Connection Code Machine Side (CCMS) Disk type
  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Cutting Depth Maximum (CDX) 34 mm
  • Cutting Diameter (DC) 125 mm
  • Cutting Item Count (CICT) 8
  • Cutting Width (CW) 4 mm
  • Cutting Width Maximum (CWX) 4.05 mm
  • Cutting Width Minimum (CWN) 4 mm
  • Flute Count (NOF) 8
  • Hub Diameter (DHUB) 55 mm
  • Master Insert Identification (MIID) TAG N4C
  • Peripheral Effective Cutting Edge Count (ZEFP) 8
  • Rotational Speed Maximum (RPMX) 3820 rpm

Suitable products

Inserts

From the same series "TANGSLIT" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart